
€24.94/ pieceexcl. VAT
€30.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.94 | - |
25+ | €20.71 | 16.95% |
50+ | €18.46 | 25.98% |
100+ | €16.96 | 32.00% |
250+ | €15.72 | 36.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 140.060 DU |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |