
€39.22/ pieceexcl. VAT
€47.46incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.22 | - |
25+ | €32.54 | 17.03% |
50+ | €29.02 | 25.99% |
100+ | €26.68 | 31.98% |
250+ | €24.70 | 37.02% |
500+ | €23.54 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 115.115 DU |
Shaft diameter | 115 mm |
Outer Diameter | 120 mm |
Width | 115 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |