
€11.86/ pieceexcl. VAT
€14.35incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.86 | - |
25+ | €9.86 | 16.83% |
50+ | €8.79 | 25.88% |
100+ | €8.07 | 31.89% |
250+ | €7.49 | 36.86% |
500+ | €7.13 | 39.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 110.035 DU |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |