
€24.11/ pieceexcl. VAT
€29.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.11 | - |
25+ | €20.00 | 17.06% |
50+ | €17.84 | 26.00% |
100+ | €16.39 | 32.03% |
250+ | €15.18 | 37.04% |
500+ | €14.47 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 100.080 DU |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |