
€15.30/ pieceexcl. VAT
€18.51incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.30 | - |
25+ | €12.68 | 17.08% |
50+ | €11.31 | 26.09% |
100+ | €10.40 | 31.99% |
250+ | €9.64 | 36.96% |
500+ | €9.17 | 40.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 100.050 DU |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |