
€9.41/ pieceexcl. VAT
€11.39incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.40 | - |
25+ | €7.82 | 16.87% |
50+ | €6.96 | 25.96% |
100+ | €6.41 | 31.82% |
250+ | €5.94 | 36.87% |
500+ | €5.65 | 39.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 100.030 DU |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |