
€19.62/ pieceexcl. VAT
€23.74incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.62 | - |
25+ | €16.29 | 16.95% |
50+ | €14.54 | 25.91% |
100+ | €13.35 | 31.96% |
250+ | €12.38 | 36.90% |
500+ | €11.78 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 080.080 DU |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |