
€9.01/ pieceexcl. VAT
€10.90incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.01 | - |
25+ | €7.46 | 17.19% |
50+ | €6.65 | 26.16% |
100+ | €6.13 | 31.96% |
250+ | €5.68 | 36.92% |
500+ | €5.40 | 40.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 070.040 DU |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |