
€10.67/ pieceexcl. VAT
€12.91incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.67 | - |
25+ | €8.86 | 16.92% |
50+ | €7.91 | 25.82% |
100+ | €7.27 | 31.88% |
250+ | €6.73 | 36.95% |
500+ | €6.41 | 39.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 055.060 DU |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |