
€5.63/ pieceexcl. VAT
€6.81incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.63 | - |
25+ | €4.68 | 16.86% |
50+ | €4.18 | 25.80% |
100+ | €3.83 | 32.04% |
250+ | €3.56 | 36.76% |
500+ | €3.37 | 40.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 055.030 DU |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |