
€6.46/ pieceexcl. VAT
€7.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.46 | - |
25+ | €5.37 | 16.91% |
50+ | €4.78 | 26.03% |
100+ | €4.40 | 31.91% |
250+ | €4.07 | 37.06% |
500+ | €3.88 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 040.050 DU |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |