
€3.37/ pieceexcl. VAT
€4.08incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.37 | - |
25+ | €2.80 | 16.90% |
50+ | €2.50 | 25.92% |
100+ | €2.31 | 31.55% |
250+ | €2.14 | 36.62% |
500+ | €2.04 | 39.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 040.025 DU |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |