
€5.75/ pieceexcl. VAT
€6.96incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.75 | - |
25+ | €4.78 | 16.86% |
50+ | €4.26 | 25.95% |
100+ | €3.92 | 31.74% |
250+ | €3.64 | 36.69% |
500+ | €3.47 | 39.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.050 DU |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |