
€2.50/ pieceexcl. VAT
€3.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.50 | - |
25+ | €2.07 | 17.11% |
50+ | €1.83 | 26.62% |
100+ | €1.69 | 32.32% |
250+ | €1.57 | 37.26% |
500+ | €1.50 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.020 DU |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |