
€2.83/ pieceexcl. VAT
€3.42incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.83 | - |
25+ | €2.36 | 16.78% |
50+ | €2.09 | 26.17% |
100+ | €1.93 | 31.88% |
250+ | €1.79 | 36.91% |
500+ | €1.69 | 40.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 032.025 DU |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |