
€3.16/ pieceexcl. VAT
€3.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.16 | - |
25+ | €2.61 | 17.42% |
50+ | €2.33 | 26.43% |
100+ | €2.14 | 32.43% |
250+ | €2.00 | 36.94% |
500+ | €1.90 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 030.030 DU |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |