
€2.09/ pieceexcl. VAT
€2.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.09 | - |
25+ | €1.74 | 16.82% |
50+ | €1.55 | 25.91% |
100+ | €1.43 | 31.82% |
250+ | €1.33 | 36.36% |
500+ | €1.26 | 39.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 028.020 DU |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |