
€3.45/ pieceexcl. VAT
€4.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.45 | - |
25+ | €2.85 | 17.36% |
50+ | €2.55 | 26.17% |
100+ | €2.33 | 32.51% |
250+ | €2.17 | 37.19% |
500+ | €2.07 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 025.040 DU |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |