
€2.40/ pieceexcl. VAT
€2.90incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.40 | - |
25+ | €2.00 | 17.00% |
50+ | €1.79 | 25.69% |
100+ | €1.64 | 31.62% |
250+ | €1.52 | 36.76% |
500+ | €1.45 | 39.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 022.030 DU |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |