
€0.86/ pieceexcl. VAT
€1.04incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.86 | - |
25+ | €0.71 | 16.67% |
50+ | €0.65 | 24.44% |
100+ | €0.60 | 30.00% |
250+ | €0.55 | 35.56% |
500+ | €0.52 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 018.010 DU |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |