
€1.03/ pieceexcl. VAT
€1.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.03 | - |
25+ | €0.86 | 16.67% |
50+ | €0.76 | 25.93% |
100+ | €0.69 | 32.41% |
250+ | €0.65 | 37.04% |
500+ | €0.62 | 39.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 015.015 DU |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |