
€0.88/ pieceexcl. VAT
€1.06incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.88 | - |
25+ | €0.74 | 16.13% |
50+ | €0.65 | 26.88% |
100+ | €0.60 | 32.26% |
250+ | €0.55 | 37.63% |
500+ | €0.52 | 40.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 015.012 DU |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |