
€1.43/ pieceexcl. VAT
€1.73incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.43 | - |
25+ | €1.19 | 16.67% |
50+ | €1.05 | 26.67% |
100+ | €0.98 | 31.33% |
250+ | €0.90 | 36.67% |
500+ | €0.86 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 014.025 DU |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |