
€1.09/ pieceexcl. VAT
€1.32incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.09 | - |
25+ | €0.90 | 17.39% |
50+ | €0.81 | 26.09% |
100+ | €0.74 | 32.17% |
250+ | €0.69 | 36.52% |
500+ | €0.67 | 39.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 012.020 DU |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |