
€30.50/ pieceexcl. VAT
€36.91incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.50 | - |
25+ | €25.32 | 16.98% |
50+ | €22.56 | 26.01% |
100+ | €20.74 | 31.99% |
250+ | €19.22 | 36.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 080.060 DU INOX |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |