
€44.27/ pieceexcl. VAT
€53.57incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.27 | - |
25+ | €36.75 | 17.00% |
50+ | €32.76 | 26.01% |
100+ | €30.10 | 32.02% |
250+ | €27.88 | 37.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 070.100 DU INOX |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |