
€21.88/ pieceexcl. VAT
€26.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.88 | - |
25+ | €18.17 | 16.93% |
50+ | €16.20 | 25.97% |
100+ | €14.90 | 31.91% |
250+ | €13.80 | 36.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 055.060 DU INOX |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |