
€20.17/ pieceexcl. VAT
€24.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.17 | - |
25+ | €16.75 | 16.96% |
50+ | €14.92 | 26.05% |
100+ | €13.71 | 32.03% |
250+ | €12.71 | 36.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.060 DU INOX |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |