
€9.22/ pieceexcl. VAT
€11.16incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.22 | - |
25+ | €7.65 | 17.01% |
50+ | €6.82 | 25.98% |
100+ | €6.27 | 31.96% |
250+ | €5.82 | 36.80% |
500+ | €5.54 | 39.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 045.030 DU INOX |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |