
€6.92/ pieceexcl. VAT
€8.37incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.92 | - |
25+ | €5.75 | 16.90% |
50+ | €5.13 | 25.82% |
100+ | €4.70 | 32.01% |
250+ | €4.37 | 36.81% |
500+ | €4.16 | 39.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 040.025 DU INOX |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |