
€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
25+ | €3.94 | 17.00% |
50+ | €3.52 | 26.00% |
100+ | €3.23 | 32.00% |
250+ | €2.99 | 37.00% |
500+ | €2.85 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 032.020 DU INOX |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |