
€4.28/ pieceexcl. VAT
€5.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.28 | - |
25+ | €3.56 | 16.67% |
50+ | €3.18 | 25.56% |
100+ | €2.93 | 31.56% |
250+ | €2.71 | 36.67% |
500+ | €2.57 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 028.020 DU INOX |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |