
€3.50/ pieceexcl. VAT
€4.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.50 | - |
25+ | €2.90 | 17.12% |
50+ | €2.59 | 25.82% |
100+ | €2.38 | 32.07% |
250+ | €2.19 | 37.50% |
500+ | €2.09 | 40.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 022.020 DU INOX |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |