
€3.26/ pieceexcl. VAT
€3.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.26 | - |
25+ | €2.71 | 16.91% |
50+ | €2.40 | 26.24% |
100+ | €2.21 | 32.07% |
250+ | €2.04 | 37.32% |
500+ | €1.95 | 40.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 020.020 DU INOX |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |