
€2.80/ pieceexcl. VAT
€3.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.80 | - |
25+ | €2.33 | 16.95% |
50+ | €2.07 | 26.10% |
100+ | €1.90 | 32.20% |
250+ | €1.76 | 37.29% |
500+ | €1.69 | 39.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 017.020 DU INOX |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |