
€3.04/ pieceexcl. VAT
€3.68incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.04 | - |
25+ | €2.55 | 16.25% |
50+ | €2.26 | 25.62% |
100+ | €2.07 | 31.88% |
250+ | €1.93 | 36.56% |
500+ | €1.83 | 39.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 015.025 DU INOX |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |