
€2.57/ pieceexcl. VAT
€3.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.57 | - |
25+ | €2.14 | 16.67% |
50+ | €1.90 | 25.93% |
100+ | €1.74 | 32.22% |
250+ | €1.62 | 37.04% |
500+ | €1.55 | 39.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 015.020 DU INOX |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |