
€2.07/ pieceexcl. VAT
€2.50incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.07 | - |
25+ | €1.74 | 16.06% |
50+ | €1.55 | 25.23% |
100+ | €1.41 | 32.11% |
250+ | €1.31 | 36.70% |
500+ | €1.26 | 38.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 015.015 DU INOX |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |