
€2.45/ pieceexcl. VAT
€2.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.45 | - |
25+ | €2.04 | 16.67% |
50+ | €1.81 | 26.36% |
100+ | €1.66 | 32.17% |
250+ | €1.55 | 36.82% |
500+ | €1.47 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 014.020 DU INOX |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |