
€1.52/ pieceexcl. VAT
€1.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.52 | - |
25+ | €1.26 | 16.88% |
50+ | €1.14 | 25.00% |
100+ | €1.05 | 31.25% |
250+ | €0.98 | 35.62% |
500+ | €0.93 | 38.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 014.010 DU INOX |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |