
€2.33/ pieceexcl. VAT
€2.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.33 | - |
25+ | €1.95 | 16.33% |
50+ | €1.74 | 25.31% |
100+ | €1.60 | 31.43% |
250+ | €1.47 | 36.73% |
500+ | €1.41 | 39.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 013.020 DU INOX |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |