
€2.00/ pieceexcl. VAT
€2.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.00 | - |
25+ | €1.66 | 16.67% |
50+ | €1.47 | 26.19% |
100+ | €1.36 | 31.90% |
250+ | €1.26 | 36.67% |
500+ | €1.19 | 40.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 010.020 DU INOX |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |