
€41.92/ pieceexcl. VAT
€50.72incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.92 | - |
25+ | €34.80 | 17.00% |
50+ | €31.02 | 26.01% |
100+ | €28.50 | 32.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 280.060 DX |
Shaft diameter | 280 mm |
Outer Diameter | 285 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |