
€64.20/ pieceexcl. VAT
€77.68incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.20 | - |
25+ | €53.28 | 17.02% |
50+ | €47.50 | 26.01% |
100+ | €43.65 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 260.100 DX |
Shaft diameter | 260 mm |
Outer Diameter | 265 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |