
€39.07/ pieceexcl. VAT
€47.27incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.07 | - |
25+ | €32.44 | 16.97% |
50+ | €28.93 | 25.97% |
100+ | €26.58 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 260.060 DX |
Shaft diameter | 260 mm |
Outer Diameter | 265 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |