
€61.83/ pieceexcl. VAT
€74.81incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.83 | - |
25+ | €51.30 | 17.03% |
50+ | €45.74 | 26.01% |
100+ | €42.04 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 250.100 DX |
Shaft diameter | 250 mm |
Outer Diameter | 255 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |