
€49.73/ pieceexcl. VAT
€60.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.73 | - |
25+ | €41.28 | 17.00% |
50+ | €36.81 | 25.98% |
100+ | €33.82 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 250.080 DX |
Shaft diameter | 250 mm |
Outer Diameter | 255 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |