
€25.70/ pieceexcl. VAT
€31.10incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.70 | - |
25+ | €21.33 | 17.01% |
50+ | €19.00 | 26.06% |
100+ | €17.48 | 31.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 220.050 DX |
Shaft diameter | 220 mm |
Outer Diameter | 225 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |