
€56.84/ pieceexcl. VAT
€68.78incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.84 | - |
25+ | €47.17 | 17.01% |
50+ | €42.07 | 25.99% |
100+ | €38.67 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 190.120 DX |
Shaft diameter | 190 mm |
Outer Diameter | 195 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |