
€47.60/ pieceexcl. VAT
€57.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.60 | - |
25+ | €39.52 | 16.97% |
50+ | €35.23 | 25.99% |
100+ | €32.38 | 31.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 190.100 DX |
Shaft diameter | 190 mm |
Outer Diameter | 195 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |